Mens Flame Resistant Bib Overall, 13oz 100% Cotton FR Duck, Black, 32 in x 32 in

  • Mfr # 101627-001

  • Zoro # G902191728


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton FR Duck
Fabric Weight
13oz
Gender
Men's
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101627-001
Zoro #
G902191728
UPC #
886859756905
Country of Origin
Mexico

Dimensions

Size
32 in

Details

Item
Flame Resistant Bib Overall
Color
Black
Material
100% Cotton FR Duck
Fabric Weight
13oz
Inseam
32 in
Gender
Men's
Number of Pockets
5

Description

FR Duck Bib Overall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.