Shop CARHARTT
See all product information
Create Account
Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 2XL, 12% Nylon, 88% Cotton
- Mfr # FRS160-GRY XXL REG
- Zoro # G7446311
product price:Â
$
84.99
/ea
Key Features
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRS160-GRY XXL REG
- Zoro #
- G7446311
- UPC #
- 035481686337
- Country of Origin
- Multiple
- Item
- Flame-Resistant Collared Shirt
- Color
- Gray
- Fabric Weight
- 7 oz
- ATPV Rating
- 8.6 cal/sq cm
- Features
- Carhartt-Strong Triple-Stitched Main Seams
- Standards
- NFPA 2112, NFPA 70E
- Arc Flash PPE Category
- 2
- Material Trade Name
- 12% Nylon, 88% Cotton
- Gender
- Men's
- Number of Pockets
- 2
- Closure Type
- Flaps and Buttons
- Hazard Risk Category (HRC)
- 2
- Collar Style
- Button-Down
- Pocket Location
- Left Chest
- Front Closure
- Flaps and Buttons
- Wire Color
- Gray
Dimensions
- Size
- 2XL
- Sleeve Length
- 38 3/4 in
- Fits Chest Size
- Carhartt-Strong Triple-Stitched Main Seams
- Minimum Waist Size
- 44 in
- Minimum Chest Size
- 50 in
- Maximum Chest Size
- 52 in
- Maximum Waist Size
- 46 in
- Sleeve Length Type
- Long
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Gray, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Number of Pockets 2, Pocket Location Left Chest, Container Size 2XL, Sleeve Length 38 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.