Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 3XLT, 12% Nylon, 88% Cotton

  • Mfr # FRS160-MBL 3XL TLL

  • Zoro # G7264896


product price:  $94.99
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS160-MBL 3XL TLL
Zoro #
G7264896
UPC #
035481508981
Country of Origin
Multiple

Dimensions

Size
3XLT
Fits Chest Size
54 in to 56 in
Sleeve Length
36 in
Maximum Waist Size
50 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Sleeve Length Type
Long
Minimum Waist Size
48 in

Details

Item
Flame-Resistant Collared Shirt
Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Flaps and Buttons
Number of Pockets
2
Pocket Location
Left Chest
Collar Style
Button-Down

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Number of Pockets 2, Pocket Location Left Chest, Size 3XL, Sleeve Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.