Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, LT, 12% Nylon, 88% Cotton

  • Mfr # FRS160-GRY LRG TLL

  • Zoro # G6382074


product price:  $94.99
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS160-GRY LRG TLL
Zoro #
G6382074
UPC #
035481686269
Country of Origin
Multiple

Dimensions

Size
LT
Sleeve Length
39 1/4 in
Fits Chest Size
42 in to 44 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Lime/Black
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Closure Type
Flaps and Buttons
Number of Pockets
2
Hazard Risk Category (HRC)
2
Pocket Location
Left Chest
Collar Style
Button-Down

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Lime/Black, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Pockets 2, Pocket Location Left Chest, Size L, Sleeve Length 39 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products