Shop CARHARTT
See all product information
Create Account
Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, M, 12% Nylon, 88% Cotton
- Mfr # FRS160-GRY MED REG
- Zoro # G7446284
product price:Â
$
84.99
/ea
Key Features
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRS160-GRY MED REG
- Zoro #
- G7446284
- UPC #
- 035481686245
- Country of Origin
- Multiple
Dimensions
- Size
- M
- Sleeve Length
- 36 1/2 in
- Fits Chest Size
- Carhartt-Strong Triple-Stitched Main Seams
- Maximum Waist Size
- 34 in
- Minimum Waist Size
- 32 in
- Maximum Chest Size
- 40 in
- Minimum Chest Size
- 38 in
- Sleeve Length Type
- Long
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Lime/Black, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Number of Pockets 2, Pocket Location Left Chest, Size M, Sleeve Length 36 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.