Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, MT, 12% Nylon, 88% Cotton

  • Mfr # FRS160-MBL MED TLL

  • Zoro # G7264853


product price:  $94.99
/ea

Key Features

Size
MT
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS160-MBL MED TLL
Zoro #
G7264853
UPC #
035481502705
Country of Origin
Multiple

Dimensions

Size
MT
Sleeve Length
35 1/2 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Minimum Waist Size
32 in
Sleeve Length Type
Long
Minimum Chest Size
38 in
Maximum Waist Size
34 in

Details

Item
Flame-Resistant Collared Shirt
Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Number of Pockets
2
Closure Type
Flaps and Buttons
Hazard Risk Category (HRC)
2
Pocket Location
Left Chest
Collar Style
Button-Down

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Number of Pockets 2, Pocket Location Left Chest, Size M, Sleeve Length 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.