Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, S, 12% Nylon, 88% Cotton

  • Mfr # FRS160-DNY SML REG

  • Zoro # G3206953


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Size
S
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS160-DNY SML REG
Zoro #
G3206953
UPC #
035481509209
Country of Origin
Multiple

Dimensions

Size
S
Fits Chest Size
34 in to 36 in
Sleeve Length
30 in
Sleeve Length Type
Long
Minimum Waist Size
28 in
Maximum Chest Size
36 in
Maximum Waist Size
30 in
Minimum Chest Size
34 in

Details

Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Number of Pockets
2
Closure Type
Flaps and Buttons
Hazard Risk Category (HRC)
2
Collar Style
Button-Down
Pocket Location
Left Chest

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 34 in, Minimum Waist Size 28 in, Number of Pockets 2, Pocket Location Left Chest, Size S, Sleeve Length 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.