Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, S, 12% Nylon, 88% Cotton
Mfr # FRS160-KHI SML REG
Zoro # G2637241
product price:Â $84.99
/eaKey Features
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRS160-KHI SML REG
Zoro #
G2637241
UPC #
035481509087
Country of Origin
Multiple
Dimensions
Size
S
Sleeve Length
30 in
Fits Chest Size
34 in to 36 in
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Sleeve Length Type
Long
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Details
Item
Flame-Resistant Collared Shirt
Color
Khaki
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Flaps and Buttons
Number of Pockets
2
Pocket Location
Left Chest
Collar Style
Button-Down
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Khaki, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 34 in, Minimum Waist Size 28 in, Number of Pockets 2, Pocket Location Left Chest, Size S, Sleeve Length 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.