Men's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, 4XL, Aramid

  • Mfr # 104983-BRN4XLREG

  • Zoro # G505657591


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104983-BRN4XLREG
Zoro #
G505657591
UPC #
195836061414
Country of Origin
India

Dimensions

Size
4XL
Maximum Chest Size
60 in
Sleeve Length Type
Long
Size - Body Type
Regular
Minimum Chest Size
58 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Brown
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
High-Visibility
No
Garment Type
Sweatshirt
Pocket Location
Center Waist
Neck Style
Hoodie
Insulated for Cold Conditions
Yes
Moisture-Wicking
Yes
Waist Style
Rib Knit
Collar Style
No Collar
Pattern
Solid
Cuff Style
Rib Knit
Sweatshirt Type
Pullover
ANSI Class
Not Rated
Includes Hood Drawstrings
Yes
Hood Style
Attached Hood
Stitching Material
Cotton
Number of Pockets
2
Includes Hood
Yes

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Brown, Fabric Weight 10.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.