Men's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, L, Aramid

  • Mfr # 104983-BRNLREG

  • Zoro # G005657541


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104983-BRNLREG
Zoro #
G005657541
UPC #
195836061445
Country of Origin
India

Dimensions

Size
L
Maximum Waist Size
38 in
Sleeve Length Type
Long
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Size - Body Type
Regular
Minimum Waist Size
36 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Brown
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Neck Style
Hoodie
Cuff Style
Rib Knit
Stitching Material
Cotton
Includes Hood Drawstrings
Yes
Moisture-Wicking
Yes
Pocket Location
Center Waist
Number of Pockets
2
Garment Type
Sweatshirt
Hood Style
Attached Hood
Includes Hood
Yes
Sweatshirt Type
Pullover
Insulated for Cold Conditions
Yes
Pattern
Solid
High-Visibility
No
Collar Style
No Collar
ANSI Class
Not Rated
Waist Style
Rib Knit

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Brown, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.