Men's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, M, Aramid

  • Mfr # 104983-I26MREG

  • Zoro # G405657561


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104983-I26MREG
Zoro #
G405657561
UPC #
192776916101
Country of Origin
India

Dimensions

Size
M
Sleeve Length Type
Long
Maximum Waist Size
34 in
Maximum Chest Size
40 in
Minimum Waist Size
32 in
Minimum Chest Size
38 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Moisture-Wicking
Yes
Collar Style
No Collar
ANSI Class
Not Rated
Insulated for Cold Conditions
Yes
Stitching Material
Cotton
Includes Hood
Yes
Cuff Style
Rib Knit
High-Visibility
No
Sweatshirt Type
Pullover
Garment Type
Sweatshirt
Pattern
Solid
Waist Style
Rib Knit
Includes Hood Drawstrings
Yes
Pocket Location
Center Waist
Hood Style
Attached Hood
Neck Style
Hoodie
Number of Pockets
2

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.