Men's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, MT, Aramid

  • Mfr # 104983-I26MTLL

  • Zoro # G705657575


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104983-I26MTLL
Zoro #
G705657575
UPC #
192776979403
Country of Origin
India

Dimensions

Size
MT
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Sleeve Length Type
Long
Minimum Chest Size
38 in
Size - Body Type
Tall
Maximum Chest Size
40 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
High-Visibility
No
Includes Hood Drawstrings
Yes
Neck Style
Hoodie
Sweatshirt Type
Pullover
Pocket Location
Center Waist
Pattern
Solid
Moisture-Wicking
Yes
Garment Type
Sweatshirt
Includes Hood
Yes
Number of Pockets
2
ANSI Class
Not Rated
Waist Style
Rib Knit
Stitching Material
Cotton
Hood Style
Attached Hood
Cuff Style
Rib Knit
Insulated for Cold Conditions
Yes
Collar Style
No Collar

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.