Men's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, XLT, Aramid

  • Mfr # 104983-020XLTLL

  • Zoro # G905657641


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104983-020XLTLL
Zoro #
G905657641
UPC #
192776915623
Country of Origin
India

Dimensions

Size
XLT
Size - Body Type
Tall
Minimum Waist Size
40 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Maximum Waist Size
42 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Gray
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Pattern
Solid
High-Visibility
No
Garment Type
Sweatshirt
Sweatshirt Type
Pullover
Cuff Style
Rib Knit
Collar Style
No Collar
Stitching Material
Cotton
Insulated for Cold Conditions
Yes
Includes Hood Drawstrings
Yes
Number of Pockets
2
Waist Style
Rib Knit
Includes Hood
Yes
Pocket Location
Center Waist
Hood Style
Attached Hood
Neck Style
Hoodie
ANSI Class
Not Rated
Moisture-Wicking
Yes

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Gray, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.