Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 12 cal/sq cm, 11 oz Aramid

  • Mfr # 104633-I32

  • Zoro # G602193466


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Aramid
ATPV Rating
12 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
42 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104633-I32
Zoro #
G602193466
UPC #
192776620152
Country of Origin
Mexico

Dimensions

Maximum Waist Size
42 in
Tag Size
42 x 30
Minimum Waist Size
30 in
Size
42 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Aramid
ATPV Rating
12 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
ARC Rated NFPA 70E Compliant, ASTM F1506 Certified, UL Classified to NFPA 2112 Compliant
Features
Flame Resistant, Multiple Tool and Utility Pockets, Reinforced Front Slash Pocket, Rugged Flex Stretch Technology, Wick Sweat and Dry Fast
Number of Pockets
2
ANSI Class
Not Rated
Stitching Material
Cotton
Arc Flash PPE Category
2
Pant Fit
Relaxed Fit
Includes Belt Loops
Yes
Will Fit Over Boots
No
Moisture-Wicking
Yes
Waist Closure
Button
Pant Type
Jeans
Waist Rise
Mid Rise
Leg Fit
Straight Leg
Includes Cargo Pocket
No
Jean Wash
Dark
High-Visibility
No
Insulated for Cold Conditions
No

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Flame Resistant, Multiple Tool and Utility Pockets, Reinforced Front Slash Pocket, Rugged Flex Stretch Technology, Wick Sweat and Dry Fast, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, BD4633 M FR Force RF Rlxd Fit Jean, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Aramid, Maximum Waist Size 42 in, Moisture-Wicking Yes, Number of Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.