Men's Flame Resistant Pants, 12 cal/sq cm, 34 x 30" 8.5 oz 12% Nylon, 88% Cotton
- Mfr # FRB159-DNY 34 30
- Zoro # G3587927
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12 cal/sq cm
Fabric Weight
8.5 oz
Maximum Waist Size
34 in
Color
Dark Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRB159-DNY 34 30
- Zoro #
- G3587927
- UPC #
- 035481504853
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Material Trade Name
- 12% Nylon, 88% Cotton
- ATPV Rating
- 12 cal/sq cm
- Fabric Weight
- 8.5 oz
- Color
- Dark Navy
- Gender
- Men's
- Inseam
- 30 in
- Standards
- NFPA 2112, NFPA 70E
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 6
- Arc Flash PPE Category
- 2
- Includes Cargo Pocket
- No
- Features
- Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets
- Waist Closure
- Button, Zipper
- Wire Color
- Dark Navy
Dimensions
- Size
- 34 x 30"
- Maximum Waist Size
- 34 in
- Fits Waist Size
- 34 in
- Tag Size
- 34 x 30
- Fits Chest Size
- Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets
- Bottle Size
- 34 x 30"
- Size - Alpha
- 34 x 30"
- Container Size
- 34 x 30"
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Dark Navy, Fabric Weight 8.5 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 30 in, Pants, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 34 in, Number of Pockets 6, Size 34 x 30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.