Men's Flame Resistant Pants, 12 cal/sq cm, 34 x 32" 8.5 oz 12% Nylon, 88% Cotton
Mfr # FRB159-DNY 34 32
Zoro # G3588006
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12 cal/sq cm
Fabric Weight
8.5 oz
Maximum Waist Size
34 in
Color
Dark Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRB159-DNY 34 32
Zoro #
G3588006
UPC #
035481504679
Country of Origin
Multiple
Dimensions
Size
34 x 32"
Maximum Waist Size
34 in
Fits Waist Size
34 in
Tag Size
34 x 32
Details
Item
Flame Resistant Pants
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12 cal/sq cm
Fabric Weight
8.5 oz
Color
Dark Navy
Gender
Men's
Inseam
32 in
Standards
NFPA 2112, NFPA 70E
Hazard Risk Category (HRC)
2
Number of Pockets
6
Arc Flash PPE Category
2
Features
Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets
Waist Closure
Button, Zipper
Includes Cargo Pocket
No
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Dark Navy, Fabric Weight 8.5 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 32 in, Pants, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 34 in, Number of Pockets 6, Size 34 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.