Men's Flame Resistant Pants, 12 cal/sq cm, 44 x 30" 8.5 oz 12% Nylon, 88% Cotton
Mfr # FRB159-DNY 44 30
Zoro # G3587972
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12 cal/sq cm
Fabric Weight
8.5 oz
Maximum Waist Size
44 in
Color
Dark Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRB159-DNY 44 30
Zoro #
G3587972
UPC #
035481504914
Country of Origin
Multiple
Dimensions
Size
44 x 30"
Maximum Waist Size
44 in
Fits Waist Size
44 in
Tag Size
44 x 30
Details
Item
Flame Resistant Pants
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12 cal/sq cm
Fabric Weight
8.5 oz
Color
Dark Navy
Gender
Men's
Inseam
30 in
Standards
NFPA 2112, NFPA 70E
Number of Pockets
6
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Features
Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets
Includes Cargo Pocket
No
Waist Closure
Button, Zipper
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Dark Navy, Fabric Weight 8.5 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 30 in, Pants, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 44 in, Number of Pockets 6, Size 44 x 30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.