Men's Flame Resistant Pants, 16 cal/sq cm, 32 x 30" 11.75 oz 100% Cotton
Mfr # FRB13-DNM 32 30
Zoro # G3587726
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
100% Cotton
ATPV Rating
16 cal/sq cm
Fabric Weight
11.75 oz
Maximum Waist Size
32 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRB13-DNM 32 30
Zoro #
G3587726
UPC #
035481539855
Country of Origin
Mexico
Dimensions
Size
32 x 30"
Maximum Waist Size
32 in
Fits Waist Size
32 in
Tag Size
32 x 30
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
16 cal/sq cm
Fabric Weight
11.75 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 2112, NFPA 70E
Number of Pockets
5
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Features
Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening
Will Fit Over Boots
Yes
Waist Closure
Button, Zipper
Includes Cargo Pocket
No
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 30 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 32 in, Number of Pockets 5, Size 32 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.