Men's Flame Resistant Pants, 16 cal/sq cm, 32 x 32" 11.75 oz 100% Cotton

  • Mfr # FRB13-DNM 32 32

  • Zoro # G3587805


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
100% Cotton
ATPV Rating
16 cal/sq cm
Fabric Weight
11.75 oz
Maximum Waist Size
32 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRB13-DNM 32 32
Zoro #
G3587805
UPC #
035481539800
Country of Origin
Mexico

Dimensions

Size
32 x 32"
Maximum Waist Size
32 in
Fits Waist Size
32 in
Tag Size
32 x 32

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
16 cal/sq cm
Fabric Weight
11.75 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 2112, NFPA 70E
Number of Pockets
5
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Features
Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening
Waist Closure
Button, Zipper
Will Fit Over Boots
Yes
Includes Cargo Pocket
No

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 32 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 32 in, Number of Pockets 5, Size 32 x 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.