Men's Flame Resistant Pants, 16 cal/sq cm, 38 x 34" 11.75 oz 100% Cotton
Mfr # FRB13-DNM 38 34
Zoro # G3587902
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
100% Cotton
ATPV Rating
16 cal/sq cm
Fabric Weight
11.75 oz
Maximum Waist Size
38 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRB13-DNM 38 34
Zoro #
G3587902
UPC #
035481540431
Country of Origin
Mexico
Dimensions
Size
38 x 34"
Maximum Waist Size
38 in
Fits Waist Size
38 in
Tag Size
38 x 34
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
16 cal/sq cm
Fabric Weight
11.75 oz
Color
Blue
Gender
Men's
Inseam
34 in
Standards
NFPA 2112, NFPA 70E
Number of Pockets
5
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Will Fit Over Boots
Yes
Includes Cargo Pocket
No
Waist Closure
Button, Zipper
Features
Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 34 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Number of Pockets 5, Size 38 x 34 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.