This item is Discontinued.

Carhartt Men's Flame Resistant Pants, 16 cal/sq cm, 46 x 30" 11.75 oz 100% Cotton FRB13-DNM 46 30

Men's Flame Resistant Pants, 16 cal/sq cm, 46 x 30" 11.75 oz 100% Cotton (Discontinued)

  • Mfr # FRB13-DNM 46 30
  • Zoro # G3587796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRB13-DNM 46 30
Zoro #
G3587796
UPC #
035481539947
Country of Origin
Mexico

Dimensions

Size
46 x 30"
Maximum Waist Size
46 in
Fits Waist Size
46 in
Tag Size
46 x 30

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
16 cal/sq cm
Fabric Weight
11.75 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 2112, NFPA 70E
Hazard Risk Category (HRC)
2
Number of Pockets
5
Arc Flash PPE Category
2
Waist Closure
Button, Zipper
Will Fit Over Boots
Yes
Features
Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening
Includes Cargo Pocket
No

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 30 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 46 in, Number of Pockets 5, Size 46 x 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.