Men's Flame-Resistant T-Shirt, 8.9 cal/sq cm, S, Cotton

  • Mfr # 100234-410

  • Zoro # G402194014


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Standards
NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100234-410
Zoro #
G402194014
UPC #
886859025735
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
10 1/4 in
Minimum Chest Size
42 in
Size - Body Type
Regular
Maximum Chest Size
42 in
Sleeve Length Type
Short

Details

Item
Flame-Resistant T-Shirt
Color
Navy
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Standards
NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Collar Style
Crew Neck
Moisture-Wicking
Yes
ANSI Class
Not Rated
Neck Style
Crew Neck
Shirt Style
T-Shirt
Stitching Material
100% Cotton FR
Pocket Location
Left Chest
Cuff Style
Open
Pattern
Solid
High-Visibility
No
Garment Type
Shirt
Number of Pockets
1

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.8 oz, Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Cotton, Maximum Chest Size 42 in, Minimum Chest Size 42 in, Moisture-Wicking Yes, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size S, Sleeve Length 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.