Men's Flame-Resistant Zip Up Sweatshirt, 25 cal/sq cm, 2XLT, Aramid

  • Mfr # 104982-0202XLTLL

  • Zoro # G705657513


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104982-0202XLTLL
Zoro #
G705657513
UPC #
192776923574
Country of Origin
India

Dimensions

Size
2XLT
Sleeve Length Type
Long
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Zip Up Sweatshirt
Color
Gray
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Pocket Location
Center Waist
Neck Style
Hoodie
Includes Hood
Yes
Waist Style
Rib Knit
Number of Pockets
2
Garment Type
Sweatshirt
High-Visibility
No
Cuff Style
Rib Knit
Includes Hood Drawstrings
Yes
ANSI Class
Not Rated
Moisture-Wicking
Yes
Sweatshirt Type
Zip-Front
Collar Style
No Collar
Closure Type
Zipper
Pattern
Solid
Hood Style
Attached Hood
Stitching Material
Cotton
Insulated for Cold Conditions
Yes

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Gray, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.