Men's Flame-Resistant Zip Up Sweatshirt, 25 cal/sq cm, 3XL, Aramid

  • Mfr # 104982-BRN3XLREG

  • Zoro # G305657463


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104982-BRN3XLREG
Zoro #
G305657463
UPC #
195836059497
Country of Origin
India

Dimensions

Size
3XL
Sleeve Length Type
Long
Minimum Waist Size
48 in
Minimum Chest Size
54 in
Size - Body Type
Regular
Maximum Chest Size
56 in
Maximum Waist Size
50 in

Details

Item
Flame-Resistant Zip Up Sweatshirt
Color
Brown
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Number of Pockets
2
Pattern
Solid
High-Visibility
No
Cuff Style
Rib Knit
Closure Type
Zipper
Insulated for Cold Conditions
Yes
Hood Style
Attached Hood
Stitching Material
Cotton
Garment Type
Sweatshirt
Neck Style
Hoodie
ANSI Class
Not Rated
Waist Style
Rib Knit
Includes Hood
Yes
Pocket Location
Center Waist
Moisture-Wicking
Yes
Collar Style
No Collar
Includes Hood Drawstrings
Yes
Sweatshirt Type
Zip-Front

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Brown, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.