Men's Flame-Resistant Zip Up Sweatshirt, 25 cal/sq cm, M, Aramid

  • Mfr # 104982-020MREG

  • Zoro # G605657576


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104982-020MREG
Zoro #
G605657576
UPC #
192776923482
Country of Origin
India

Dimensions

Size
M
Size - Body Type
Regular
Maximum Waist Size
34 in
Maximum Chest Size
40 in
Sleeve Length Type
Long
Minimum Waist Size
32 in
Minimum Chest Size
38 in

Details

Item
Flame-Resistant Zip Up Sweatshirt
Color
Gray
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
High-Visibility
No
Includes Hood Drawstrings
Yes
ANSI Class
Not Rated
Pattern
Solid
Waist Style
Rib Knit
Neck Style
Hoodie
Cuff Style
Rib Knit
Pocket Location
Center Waist
Includes Hood
Yes
Moisture-Wicking
Yes
Hood Style
Attached Hood
Stitching Material
Cotton
Garment Type
Sweatshirt
Sweatshirt Type
Zip-Front
Number of Pockets
2
Collar Style
No Collar
Insulated for Cold Conditions
Yes
Closure Type
Zipper

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Gray, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.