Men's Flame-Resistant Zip Up Sweatshirt, 25 cal/sq cm, S, Aramid

  • Mfr # 104982-BRNSREG

  • Zoro # G905657474


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104982-BRNSREG
Zoro #
G905657474
UPC #
195836059619
Country of Origin
India

Dimensions

Size
S
Maximum Chest Size
36 in
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Sleeve Length Type
Long
Size - Body Type
Regular
Minimum Chest Size
34 in

Details

Item
Flame-Resistant Zip Up Sweatshirt
Color
Brown
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Garment Type
Sweatshirt
Insulated for Cold Conditions
Yes
Neck Style
Hoodie
Collar Style
No Collar
High-Visibility
No
Pattern
Solid
Pocket Location
Center Waist
Includes Hood
Yes
Includes Hood Drawstrings
Yes
Sweatshirt Type
Zip-Front
Cuff Style
Rib Knit
Stitching Material
Cotton
ANSI Class
Not Rated
Moisture-Wicking
Yes
Closure Type
Zipper
Hood Style
Attached Hood
Waist Style
Rib Knit
Number of Pockets
2

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Brown, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.