Men's Flame-Resistant Zip Up Sweatshirt, 25 cal/sq cm, S, Aramid

  • Mfr # 104982-I26SREG

  • Zoro # G105657427


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104982-I26SREG
Zoro #
G105657427
UPC #
192776924175
Country of Origin
India

Dimensions

Size
S
Minimum Chest Size
34 in
Maximum Waist Size
30 in
Maximum Chest Size
36 in
Size - Body Type
Regular
Minimum Waist Size
28 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Zip Up Sweatshirt
Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Men's
Number of Pockets
2
Cuff Style
Rib Knit
Collar Style
No Collar
Hood Style
Attached Hood
Includes Hood Drawstrings
Yes
Stitching Material
Cotton
Waist Style
Rib Knit
Sweatshirt Type
Zip-Front
Garment Type
Sweatshirt
Moisture-Wicking
Yes
Pocket Location
Center Waist
High-Visibility
No
Pattern
Solid
ANSI Class
Not Rated
Neck Style
Hoodie
Includes Hood
Yes
Closure Type
Zipper
Insulated for Cold Conditions
Yes

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.