Shop CARHARTT
See all product information
Create Account
Men's Flame-Resistant Zip Up Sweatshirt, 25 cal/sq cm, XL, Aramid
- Mfr # 104982-BRNXLREG
- Zoro # G205657464
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104982-BRNXLREG
- Zoro #
- G205657464
- UPC #
- 195836059640
- Country of Origin
- India
Dimensions
- Size
- XL
- Size - Body Type
- Regular
- Maximum Waist Size
- 42 in
- Sleeve Length Type
- Long
- Maximum Chest Size
- 48 in
- Minimum Waist Size
- 40 in
- Minimum Chest Size
- 46 in
- Fits Chest Size
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Brown, Fabric Weight 10.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.