
Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Khaki, L Tall
Mfr # 100235-250
Zoro # G802190203
product price:Â $87.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7 oz
Material Trade Name
100% Cotton FR Jersey
Gender
Men's
Neck Style
Crewneck
Fit
Loose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100235-250
Zoro #
G802190203
UPC #
889192272842
Country of Origin
Mexico
Dimensions
Size
L
Sleeve Length Type
Long
Size - Body Type
Tall
Details
Item
Flame Resistant T-Shirt
Color
Khaki
Fabric Weight
7 oz
Material Trade Name
100% Cotton FR Jersey
Gender
Men's
Neck Style
Crewneck
Fit
Loose
Series
Force
Number of Pockets
1
Moisture-Wicking
Yes
Description
FR Force Cotton LS T Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.