
Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Light Gray, 2XL
Mfr # 100237-051
Zoro # G802190517
product price:Â $82.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
100% Cotton FR Jersey
Neck Style
3 Button Henley
Fabric Weight
7oz
Gender
Men's
Moisture-Wicking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100237-051
Zoro #
G802190517
UPC #
886859026299
Country of Origin
Mexico
Dimensions
Size - Body Type
Regular
Size
2XL
Sleeve Length Type
Long
Details
Item
Flame Resistant Shirt
Material Trade Name
100% Cotton FR Jersey
Neck Style
3 Button Henley
Fabric Weight
7oz
Gender
Men's
Moisture-Wicking
Yes
Fit
Loose
Number of Pockets
1
Color
Light Gray
Series
Force
Description
FR Force Cotton LS Henley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.