Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Medium Blue, L Tall

  • Mfr # 100235-465

  • Zoro # G102190231


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Sleeve Length Type
Long
Gender
Men's
Series
Force
Material Trade Name
100% Cotton FR Jersey
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100235-465
Zoro #
G102190231
UPC #
886859155463
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length Type
Long
Size - Body Type
Tall

Details

Item
Flame Resistant T-Shirt
Gender
Men's
Series
Force
Color
Medium Blue
Material Trade Name
100% Cotton FR Jersey
Number of Pockets
1
Fit
Loose
Neck Style
Crewneck
Moisture-Wicking
Yes
Fabric Weight
7oz

Description

FR Force Cotton LS T Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.