
Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Medium Blue, S
Mfr # 100235-465
Zoro # G102190415
product price:Â $77.99
/ea
Free Shipping & Returns
Key Features
Moisture-Wicking
Yes
Material Trade Name
100% Cotton FR Jersey
Fabric Weight
7oz
Fit
Loose
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100235-465
Zoro #
G102190415
UPC #
886859155388
Country of Origin
Mexico
Dimensions
Size - Body Type
Regular
Size
S
Sleeve Length Type
Long
Details
Item
Flame Resistant T-Shirt
Moisture-Wicking
Yes
Material Trade Name
100% Cotton FR Jersey
Fabric Weight
7oz
Fit
Loose
Color
Medium Blue
Gender
Men's
Series
Force
Neck Style
Crewneck
Number of Pockets
1
Description
FR Force Cotton LS T Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.