Men's Force Hi-Vis Short Sleeve T-Shirt, 100% Polyester Bird's-Eye Knit, 4.25oz, Brite Lime, 3XL
- Mfr # 886859117454
- Zoro # G315988243
product price:Â
$
29.99
/ea
Key Features
Size
3XL
Material
100% Polyester, Bird's-Eye Knit
Color
Lime
Number of Outside Pockets
1
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 886859117454
- Zoro #
- G315988243
- UPC #
- 886859117454
- Country of Origin
- Ghana
Dimensions
- Size
- 3XL
- Size - Body Type
- Regular
Details
- Item
- Hi-Vis T-Shirt
- Material
- 100% Polyester, Bird's-Eye Knit
- Color
- Lime
- Number of Outside Pockets
- 1
- Gender
- Men's
- Fabric Weight
- 4.25oz
- Series
- Force
- Fit
- Relaxed
- Shirt Style
- T-Shirt
- Sleeve Type
- Short
- Moisture-Wicking
- Yes
Description
M HV Force Color Enhanced SS Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.