Men's Fort Long Sleeve Button Down Shirt, 100% Cotton Chambray, 4.8oz, Dark Tan Chambray, M
Mfr # 192776441276
Zoro # G016091655
product price:Â $39.99
/eaKey Features
Color
Dark Tan Chambray
Fit
Loose
Series
Fort
Closure Type
Button Down
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192776441276
Zoro #
G016091655
UPC #
192776441276
Country of Origin
India
Dimensions
Size
M
Size - Body Type
Regular
Details
Color
Dark Tan Chambray
Fit
Loose
Series
Fort
Closure Type
Button Down
Item
Long Sleeve Button Down Shirt
Material
100% Cotton Chambray
Gender
Men's
Fabric Weight
4.8oz
Shirt Style
T-Shirt
Description
M LseFit MW Chambray LS Shrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.