Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Dark Khaki, 2XL

  • Mfr # 104138-DKH

  • Zoro # G502193764


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Men's
Closure Type
Button Down
Series
Force Sun Defender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104138-DKH
Zoro #
G502193764
UPC #
192776380100
Country of Origin
India

Dimensions

Size
2XL
Size - Body Type
Regular

Details

Item
FR Force Long Sleeve Shirt
Color
Dark Khaki
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Men's
Closure Type
Button Down
Series
Force Sun Defender
Neck Style
Open Collar
Fit
Loose

Description

TW4138 M FR Force Org Fit LS Shirt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.