
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Gray, L Tall
Mfr # 104138-GRY
Zoro # G602194449
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Men's
Fit
Loose
Closure Type
Button Down
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104138-GRY
Zoro #
G602194449
UPC #
192776318158
Country of Origin
India
Dimensions
Size
L
Size - Body Type
Tall
Details
Item
FR Force Long Sleeve Shirt
Color
Gray
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Men's
Fit
Loose
Closure Type
Button Down
Neck Style
Open Collar
Series
Force Sun Defender
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.