
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Gray, S
Mfr # 104138-GRY
Zoro # G402190832
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
4.7 oz
Material Trade Name
10% Polyaminde, 2% Anti-Stat, 50% Lenzing FR / 38% Aramid
Gender
Men's
Series
Force Sun Defender
Neck Style
Open Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104138-GRY
Zoro #
G402190832
UPC #
192776343143
Country of Origin
India
Dimensions
Size
S
Size - Body Type
Regular
Details
Item
FR Force Long Sleeve Shirt
Color
Gray
Fabric Weight
4.7 oz
Material Trade Name
10% Polyaminde, 2% Anti-Stat, 50% Lenzing FR / 38% Aramid
Gender
Men's
Series
Force Sun Defender
Neck Style
Open Collar
Closure Type
Button Down
Fit
Loose
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.