Shop CARHARTT
See all product information
Create Account
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Steel Blue, 2XL
- Mfr # 104138-437
- Zoro # G402190139
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
4.7 oz
Material Trade Name
10% Polyaminde, 2% Anti-Stat, 50% Lenzing FR / 38% Aramid
Gender
Men's
Closure Type
Button Down
Fit
Loose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104138-437
- Zoro #
- G402190139
- UPC #
- 192776317618
- Country of Origin
- India
Dimensions
- Size
- 2XL
- Size - Body Type
- Regular
Details
- Item
- FR Force Long Sleeve Shirt
- Color
- Steel Blue
- Fabric Weight
- 4.7 oz
- Material Trade Name
- 10% Polyaminde, 2% Anti-Stat, 50% Lenzing FR / 38% Aramid
- Gender
- Men's
- Closure Type
- Button Down
- Fit
- Loose
- Neck Style
- Open Collar
- Series
- Force Sun Defender
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.