Shop CARHARTT
See all product information
Create Account
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Steel Blue, 3XL Tall
- Mfr # 104138-437
- Zoro # G802190685
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
4.7 oz
Material Trade Name
10% Polyaminde, 2% Anti-Stat, 50% Lenzing FR / 38% Aramid
Gender
Men's
Neck Style
Open Collar
Closure Type
Button Down
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104138-437
- Zoro #
- G802190685
- UPC #
- 192776317823
- Country of Origin
- India
- Item
- FR Force Long Sleeve Shirt
- Color
- Steel Blue
- Fabric Weight
- 4.7 oz
- Material Trade Name
- 10% Polyaminde, 2% Anti-Stat, 50% Lenzing FR / 38% Aramid
- Gender
- Men's
- Neck Style
- Open Collar
- Closure Type
- Button Down
- Series
- Force Sun Defender
- Fit
- Loose
Dimensions
- Size
- 3XL
- Size - Body Type
- Tall
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.