Men's FR High Vis LS T Shirt Class 3 S REG Long Sleeve Loose Brite Lime

  • Mfr # TK2905-FRM / 102905-323SREG

  • Zoro # G211459816


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Color
Brite Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK2905-FRM / 102905-323SREG
Zoro #
G211459816
UPC #
889192679948
Country of Origin
Mexico

Dimensions

Size
S

Details

Item
Flame-Resistant T-Shirt
Color
Brite Lime

Description

Turn garment inside out. Machine wash cold separately. Do not bleach. Do not use hydrogen peroxide. Tumble dry low. Do not iron. Do not use fabric softeners. Do not starch. Do not dry clean. Do not industrial launder. Maximum 65 wash cycles for Reflective Material. Flame-Resistant High-Visibility Carhartt Force Long-Sleeve T-Shirt 6.75-ounce, 48% modacrylic / 37% lyocell / 15% aramid knit Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 Meets ANSI / ISEA 107 standard Meets ANSI Class 3, Type R visibility standard; Built with Force technology to wick sweat and dry fast FastDry technology keeps you cool for all day comfort Rib-knit crewneck and cuffs Side-seam construction minimizes twisting Dark navy colorblocking in high-wear areas Left chest pocket Imported This high-visibility t-shirt for men is built for safety and comfort on the job. It's Carhartt-tough with flame-resistant fabric that meets the performance requirements of NFPA 70E. It's also sweat-wicking and stain-releasing. ?6.75-ounce, 48% modacrylic / 37% lyocell / 15% aramid FR knit ?Meets the performance requirements of NFPA 70E ?UL classified to NFPA 2112 ?Meets ANSI / ISEA 107 standard ?Meets ANSI Class 3, Type R visibility standard; 3M Scotchlite reflective material; Segmented trim #5535 maintains performance through 65 home launderings ?Built with Force technology to wick sweat and dry fast ?FastDry technology keeps you cool for all-day comfort; Stain Breaker technology releases stains ?Original fit ?Rib-knit crewneck and cuffs hold their shape throughout the day ?Side-seam construction minimizes twisting; Dark navy colorblocking in high-wear areas ?Left-chest pocket ?Imported

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.