Mens FR Hooded Insulated Jacket, 13oz 100% Cotton FR Duck, Dark Navy, L
Mfr # 107076-DNYLREG
Zoro # G716261341
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
13oz
Material
100% Cotton FR Duck
Closure Type
Zipper
Cuff Style
Rib Knit
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
107076-DNYLREG
Zoro #
G716261341
UPC #
197219714030
Country of Origin
Nicaragua
Dimensions
Size
L
Size - Body Type
Regular
Details
Item
FR Hooded Insulated Jacket
Color
Dark Navy
Fabric Weight
13oz
Material
100% Cotton FR Duck
Closure Type
Zipper
Cuff Style
Rib Knit
Gender
Men's
Lining Material
Quilted FR Cotton/Nylon
Insulated
Yes
Description
Jacket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.