Mens FR Hooded Insulated Jacket, 13oz 100% Cotton FR Duck, Dark Navy, L Tall
- Mfr # 107076-DNYLTLL
- Zoro # G516261336
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
13oz
Material
100% Cotton FR Duck
Closure Type
Zipper
Cuff Style
Rib-Knit Cuffs
Lining Material
Twill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107076-DNYLTLL
- Zoro #
- G516261336
- UPC #
- 197219713910
- Country of Origin
- Nicaragua
Dimensions
- Size
- L
- Size - Body Type
- Tall
- Maximum Chest Size
- 44 in
- Minimum Chest Size
- 41 in
- Length
- 30 5/8 in
- Bottle Size
- LTLL
- Size - Alpha
- LTLL
- Container Size
- LTLL
Description
Jacket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.