
Mens FR Rugged Flex Cargo Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 31 in x 34 in
Mfr # 104205-DKH
Zoro # G002193042
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Fabric Weight
9.6oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104205-DKH
Zoro #
G002193042
UPC #
192776457673
Country of Origin
Pakistan
Dimensions
Size
31 in
Details
Item
FR Rugged Flex Cargo Pant
Inseam
34 in
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Color
Dark Khaki
Fabric Weight
9.6oz
Gender
Men's
Description
BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.