Mens FR Rugged Flex Cargo Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 38 in x 32 in

  • Mfr # 104205-DKH

  • Zoro # G802192030


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Series
Rugged Flex
Fabric Weight
9.6oz
Pant Fit
Relaxed
Gender
Men's
Material Trade Name
98% Cotton/2% Spandex Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104205-DKH
Zoro #
G802192030
UPC #
192776457376
Country of Origin
Pakistan

Dimensions

Size
38 in

Details

Item
FR Rugged Flex Cargo Pant
Series
Rugged Flex
Fabric Weight
9.6oz
Inseam
32 in
Pant Fit
Relaxed
Gender
Men's
Material Trade Name
98% Cotton/2% Spandex Canvas
Color
Dark Khaki

Description

BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.