Mens FR Rugged Flex Cargo Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 34 in x 36 in

  • Mfr # 104205-I26

  • Zoro # G302189578


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Pant Fit
Relaxed
Fabric Weight
9.6oz
Series
Rugged Flex
Gender
Men's
Material Trade Name
98% Cotton/2% Spandex Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104205-I26
Zoro #
G302189578
UPC #
192776459264
Country of Origin
Pakistan

Dimensions

Size
34 in

Details

Item
FR Rugged Flex Cargo Pant
Pant Fit
Relaxed
Fabric Weight
9.6oz
Series
Rugged Flex
Color
Navy
Gender
Men's
Inseam
36 in
Material Trade Name
98% Cotton/2% Spandex Canvas

Description

BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.