Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 30 in x 36 in

  • Mfr # 104204-DKH

  • Zoro # G002190881


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Pant Fit
Relaxed
Material Trade Name
98% Cotton/2% Spandex Canvas
Series
Rugged Flex
Fabric Weight
9.6oz
Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104204-DKH
Zoro #
G002190881
UPC #
192776446677
Country of Origin
Pakistan

Dimensions

Size
30 in

Details

Item
FR Rugged Flex Work Pant
Pant Fit
Relaxed
Material Trade Name
98% Cotton/2% Spandex Canvas
Series
Rugged Flex
Fabric Weight
9.6oz
Color
Dark Khaki
Inseam
36 in
Gender
Men's

Description

BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.