Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 34 in x 30 in

  • Mfr # 192776445441

  • Zoro # G715988232


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Fabric Weight
9.6oz
Pant Fit
Relaxed
Series
Rugged Flex
Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192776445441
Zoro #
G715988232
UPC #
192776445441
Country of Origin
Pakistan

Dimensions

Size
34 in

Details

Gender
Men's
Fabric Weight
9.6oz
Pant Fit
Relaxed
Series
Rugged Flex
Color
Dark Khaki
Item
FR Rugged Flex Work Pant
Inseam
30 in
Material Trade Name
98% Cotton/2% Spandex Canvas

Description

M FR RF Rlxd Ft Canvas 5Pkt Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.