
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 34 in x 32 in
Mfr # 104204-DKH
Zoro # G802190777
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Series
Rugged Flex
Fabric Weight
9.6oz
Material Trade Name
98% Cotton/2% Spandex Canvas
Gender
Men's
Pant Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-DKH
Zoro #
G802190777
UPC #
192776445922
Country of Origin
Pakistan
Dimensions
Size
34 in
Details
Item
FR Rugged Flex Work Pant
Series
Rugged Flex
Inseam
32 in
Color
Dark Khaki
Fabric Weight
9.6oz
Material Trade Name
98% Cotton/2% Spandex Canvas
Gender
Men's
Pant Fit
Relaxed
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.