
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 42 in x 34 in
Mfr # 104204-DKH
Zoro # G802193747
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Pant Fit
Relaxed
Size
42 in
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-DKH
Zoro #
G802193747
UPC #
192776446554
Country of Origin
Pakistan
Dimensions
Size
42 in
Details
Item
FR Rugged Flex Work Pant
Gender
Men's
Pant Fit
Relaxed
Series
Rugged Flex
Color
Dark Khaki
Inseam
34 in
Material Trade Name
98% Cotton/2% Spandex Canvas
Fabric Weight
9.6oz
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.