
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 46 in x 34 in
Mfr # 104204-DKH
Zoro # G002194308
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
98% Cotton / 2% Spandex Canvas
Fabric Weight
9.6 oz
Gender
Men's
Pant Fit
Relaxed
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-DKH
Zoro #
G002194308
UPC #
192776446615
Country of Origin
Pakistan
Dimensions
Size
46 in
Details
Item
FR Rugged Flex Work Pant
Material Trade Name
98% Cotton / 2% Spandex Canvas
Fabric Weight
9.6 oz
Color
Khaki
Gender
Men's
Inseam
34 in
Pant Fit
Relaxed
Series
Rugged Flex
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.